KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cal-Stat Thermostat, Pipe Thread, Cartridge, Straight Lead Exit Style, 5/8" Dia.

VULCAN| Zoro #: G1152033| Mfr #: 1C1B9-BJ

$150.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread NPT: 1/2"-14
Control Range: -100 Degrees to 600 Degrees F
Insertion Depth: 3-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152033 Mfr #: 1C1B9-BJ
Thread NPT: 1/2"-14Control Range: -100 Degrees to 600 Degrees F
Insertion Depth: 3-13/16"Overall Length: 5-31/32"
Contact Rating Resistive @ 240V: 5AAgency Compliance: UL, CSA
Sheath Dia.: 5/8"Thermostat Type: Pipe Thread, Cartridge, Straight Lead Exit Style
Sensor Type: Stainless steelDifferential: +/- 1/2 Degrees F
Number of Switches: 1Item: Cal-Stat Thermostat
For Use With: Fryers and other Food Service Equipment and Replacement UnitsContact Rating Resistive @ 120V: 10A
Switch Type: SPSTSwitch Ratings @ 120VDC: 2A
Switch Action: Open On RiseCountry of Origin (subject to change): United States

Description

Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Straight Lead Exit Style, Sheath Dia. 5/8 In., Overall Length 5-31/32 In., Insertion Depth 3-13/16 In., Thread NPT 1/2 In.-14, Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 10A, Contact Rating Resistive @ 240V 5A, Switch Ratings @ 120VDC 2A, Control Range -100 Degrees to 600 Degrees F, Differential +/- 1/2 Degrees F, Sensor Type Stainless steel

Reviews