BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cal-Stat Thermostat, Pipe Thread, Cartridge, Right Angle Lead Exit Style, 5/8" Dia.

VULCAN| Zoro #: G1052877| Mfr #: 1C1B9-BJR

$143.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread NPT: 1/2"-14Switch Type: SPSTContact Rating Resistive @ 240V: 5A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052877 Mfr #: 1C1B9-BJR
Thread NPT: 1/2"-14Switch Type: SPST
Contact Rating Resistive @ 240V: 5AContact Rating Resistive @ 120V: 10A
Agency Compliance: UL, CSAItem: Cal-Stat Thermostat
Thermostat Type: Pipe Thread, Cartridge, Right Angle Lead Exit StyleDifferential: +/- 1/2 Degrees F
Switch Action: Open On RiseNumber of Switches: 1
Insertion Depth: 3-13/16"Control Range: -100 Degrees to 600 Degrees F
For Use With: Fryers and other Food Service Equipment and Replacement UnitsSwitch Ratings @ 120VDC: 2A
Sensor Type: Stainless steelOverall Length: 5-31/32"
Sheath Dia.: 5/8"Country of Origin (subject to change): United States

Description

Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Right Angle Lead Exit Style, Sheath Dia. 5/8 In., Overall Length 5-31/32 In., Insertion Depth 3-13/16 In., Thread NPT 1/2 In.-14, Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 10A, Contact Rating Resistive @ 240V 5A, Switch Ratings @ 120VDC 2A, Control Range -100 Degrees to 600 Degrees F, Differential +/- 1/2 Degrees F, Sensor Type Stainless steel

Reviews