KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cal-Stat Thermostat, Cartridge, 1/2" Dia.

VULCAN| Zoro #: G1288436| Mfr #: 1A1C9

$90.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Control Range: -100 Degrees to 600 Degrees F
Sheath Dia.: 1/2"
Insertion Depth: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288436 Mfr #: 1A1C9
Control Range: -100 Degrees to 600 Degrees FSheath Dia.: 1/2"
Insertion Depth: 2-1/2"Overall Length: 3-1/4"
Contact Rating Resistive @ 240V: 3AAgency Compliance: UL, CSA
Thermostat Type: CartridgeDifferential: +/- 1/2 Degrees F
Number of Switches: 1Item: Cal-Stat Thermostat
For Use With: Fryers and other Food Service Equipment and Replacement UnitsContact Rating Resistive @ 120V: 5A
Switch Type: SPSTSwitch Ratings @ 120VDC: 1A
Switch Action: Open On RiseCountry of Origin (subject to change): United States

Description

Cal-Stat Thermostat, Thermostat Type Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In., Insertion Depth 2-1/2 In., Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 5A, Contact Rating Resistive @ 240V 3A, Switch Ratings @ 120VDC 1A, Control Range -100 Degrees to 600 Degrees F, Differential +/- 1/2 Degrees F, For Use With Fryers and other Food Service Equipment and Replacement Units, Agency Compliance UL, CSA

Reviews