Hard Hat, Cowboy, 6Rtcht, Black

VULCAN| Zoro #: G0237693| Mfr #: VCB200-06

$22.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237693 Mfr #: VCB200-06
Hard Hat Style: CowboyHard Hat ANSI Class: G, E
Hard Hat Sub-Category: Hard Hats Without GraphicsHard Hat ANSI Type: 1
Standards: ANSI Z89.1-2009Shell Material: Polyethylene
Series: VulcanAccessory Slots: No
Item: Hard HatGraphics: None
Venting: NoHard Hat Suspension: 6 pt. Ratchet
Color: BlackCountry of Origin (subject to change): United States

Product Description

Reduce the force of impact with this hard hat from Vulcan. This black vulcan cowboy hard hat has a 6 pt. ratchet suspension. The shell is made of polyethylene. Standards include: ANSI Z89.1-2009.

Product Reviews

Save 15%. Sign up for Z-mail.