Hard Hat, Cowboy, 6Rtcht, Tan

VULCAN| Zoro #: G0237702| Mfr #: VCB200-15

$24.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237702 Mfr #: VCB200-15
Graphics: NoneStandards: ANSI Z89.1-2009
Hard Hat Sub-Category: Hard Hats Without GraphicsVenting: No
Item: Hard HatAccessory Slots: No
Hard Hat ANSI Class: G, EHard Hat Suspension: 6 pt. Ratchet
Hard Hat ANSI Type: 1Shell Material: Polyethylene
Series: VulcanHard Hat Style: Cowboy
Color: TanCountry of Origin (subject to change): United States

Product Description

Protect your head from impact in hazardous environments with this hard hat from Vulcan.This tan vulcan cowboy hard hat has a 6 pt. ratchet suspension.The shell is made of polyethylene. Standards include: ANSI Z89.1-2009.

Product Reviews

Save 15%. Sign up for Z-mail.