Hard Hat, Cowboy, 6Rtcht, White

VULCAN| Zoro #: G0237711| Mfr #: VCB200-00

$21.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237711 Mfr #: VCB200-00
Graphics: NoneStandards: ANSI Z89.1-2009
Hard Hat Sub-Category: Hard Hats Without GraphicsVenting: No
Item: Hard HatAccessory Slots: No
Hard Hat ANSI Class: G, EHard Hat Suspension: 6 pt. Ratchet
Hard Hat ANSI Type: 1Shell Material: Polyethylene
Series: VulcanHard Hat Style: Cowboy
Color: WhiteCountry of Origin (subject to change): United States

Product Description

This hard hat from Vulcan offers protection and comfort for those working in construction or industrial environments.This white vulcan cowboy hard hat has a 6 pt. ratchet suspension.The shell is made of polyethylene. Standards include: ANSI Z89.1-2009.

Product Reviews

Save 15%. Sign up for Z-mail.