Line Voltage Mechanical Thermostat, Process Heating, 120 to 480VAC

VULCAN| Zoro #: G1758705| Mfr #: N15/3015-1

$191.97 /ea

This item ships free. Details.Standard ground shipping.
Width: 2-1/4"Sensing Bulb Length: 4-5/32"Thermostat Item: Line Voltage Mechanical Thermostat
Save 15%. Sign up for Z-mail.


Zoro #: G1758705 Mfr #: N15/3015-1
Width: 2-1/4"Sensing Bulb Length: 4-5/32"
Thermostat Item: Line Voltage Mechanical ThermostatRemote Sensing Capability: Yes
Sensing Bulb Dia.: 3/8"Number of Switches: 1
Item: Line Volt Mechanical TstatContact Rating Resistive @ 277V: 30A
Contact Rating Resistive @ 120V: 30AThermostat Control Range: 0 Degrees to 100 Degrees F
Thermostat Heating/Cooling: HeatingEnclosure Type: None
Contact Rating Resistive @ 240V: 30ACapillary Length: 84"
Full Load Amps @ 120VAC: 15AThermostat Programmable: No
Inductive Amps @ 208V: 30AMounting Type: Unit Mount
Thermostat Switch Type: DPSTHeight: 3-1/8"
Remote Sensing Bulb Included: YesFull Load Amps @ 240VAC: 30A
Standards: UL Recognized Component E12103Switch Action: Open On Rise
Thermostat Voltage: 120 to 480VACCountry of Origin (subject to change): Mexico


Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 0 Degrees to 100 Degrees F, Thermostat Voltage 120 to 480VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 30A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Height 3-1/8 In., Width 2-1/4 In., Sensing Bulb Dia. 3/8 In.