Strip Heater, 26-3/4 In. L, 1200 Deg F

VULCAN| Zoro #: G0404993| Mfr #: OS1226-700B

$57.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404993 Mfr #: OS1226-700B
Includes: Mounting TabsStandards: UL RECOGNIZED
Screw Size: 10-32Max. Sheath Temp.: 1200 Degrees F
Slotted Hole Width: 5/16"Slotted Hole Length: 1/2"
Mounting Type: Surface MountMaterial: stainless steel
Sheath Material: Stainless SteelItem: Strip Heater
Phase: 1Terminals: Offset
Watts: 700Sheath Material: Stainless Steel
Mounting Dimension: 25-3/4"Overall Length: 26-3/4"
Watt Density: 10W/sq. in.Country of Origin (subject to change): United States

Product Description

Strip Heater, Terminals Offset, Overall Length 26-3/4 In., Mounting Dimension 25-3/4 In., 700 Watts, Watt Density 10W/sq. in., Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 In., Slotted Hole Width 5/16 In., 1 Phase, Max. Sheath Temp. 1200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Product Reviews

Save 15%. Sign up for Z-mail.