Vulcan
Spa/Hot Tub Heater, 11-1/2 In, 120/240V
Mfr # STX060US
Zoro # G3185287
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Flow Through
- Heater Voltage 120/240VAC
- Phase 1
- Control Thermostat Not Included
- Length 11-1/2"
Explore More Products
- VULCAN Spa/Hot Tub Heater, Thermostat, 12 In, 120V HTTR015U
- VULCAN Spa/Hot Tub Heater, Thermostat, 11-1/2 In STX060U
- VULCAN Control Thermostat for 2E943, 2E945 N15/3099
- VULCAN Control Thermostat for 2E947 N15/3103
- VULCAN Spa/Hot Tub Heater, Thermostat, 20 In, 240V HTTR060U
- VULCAN Safety Thermostat for 2E947, 2E948 N15/3104
- RAYPAK Raypak 600019B Pilot Generator for Pool Heaters 600019B
- HYDRO QUIP Hydro-Quip PH101-15UV 1.5 in. NEMA Cord Bath Heater In-Line with Vacuum Switch PH101-15UV
- COATES HEATER Coates Heater 20005061 5.5 KW Pool Heater Element 20005061
- BALBOA WATER GROUP Balboa Water 58083 5.5 kw. Heater M7 VS With Studs BB58083
- COOL KITCHEN 2 x 15 in. Cal Spa 5.5KW 230V Heater Assembly with Enclosure 0.12 in. Pressure Tap; Auto Reset Hi-Limit & 2 in. Tailpieces CO1188869
- Vulcan Spa and Hot Tub Heaters