General Purpose Spotlight, Halogen, Black

W F HARRIS LIGHTING| Zoro #: G1021876| Mfr #: 5900

$85.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1021876 Mfr #: 5900
Beam Distance: 1609mPeak Beam Intensity: 200, 000cd
Safety Rated: Not Safety RatedCord Type: 12VDC
Lumens: 2413Flashlight Body Material: Plastic
Body Color: BlackFlashlight Grade: General Purpose
Lumens Range: Greater Than 750Lamp Type: Halogen
Maximum Lumens Output: 2413Lens Material: Polycarbonate
Body Dia.: 6.88"Flashlight Grouping Type: Spotlight
Batteries Included: NoCord Length: 6.0 ft.
Replacement Lamp: Liv00100Length: 9.88"
Light Output Modes: HighRechargeable: No
Item: SpotlightSpecial Light Output Mode: No Special Light Output
Lamp Life: 100 hr.Weight with Batteries: 2.50 lb.
Country of Origin (subject to change): United States

Product Description

General Purpose Spotlight, Lamp Type Halogen, 2413 Lumens, Batteries Included No, Lamp Life 100 hr., Length 9.88 In., Cord Type 12VAC, Body Dia. 6.88 In., Cord Length 6.0 ft., Body Color Black, Body Material Polycarbonate, Switch Type On/Off, Light Output Modes On / Off, Lens Material Polycarbonate, Beam Distance 1609m, Water Penetration Rating None, Weight with Batteries 2.50 lb., Manufacturers Warranty Length None, Replacement Lamp Liv00100, Peak Beam Intensity 200, 000cd, Rechargeable No

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.