Shop Alternate Products
This Product is Discontinued
W F Harris Lighting
LED Go/No Go Dock Light, 7W, 120V (Discontinued)
Mfr # 30-CP-HB-10-RG-LED
Zoro # G0368767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Lamp Watts 7
- Voltage 120
- Lamp Included Yes
- Arm Material Polycarbonate