KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3400 Lumens, Metal Halide Yellow Temporary Job Site Light

W F HARRIS LIGHTING| Zoro #: G1118817| Mfr #: 300-WL-50-MH

$252.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Lamp Heads: 1
Job Site Lighting Max. Height: 9-1/4"
Lamp Type: HID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118817 Mfr #: 300-WL-50-MH
Number of Lamp Heads: 1Job Site Lighting Max. Height: 9-1/4"
Lamp Type: HIDLight Distribution: Flood
Standards: ETLIncludes: Magnet
Lamp Included: YesFeatures: -20 Degrees F Minimum Starting Temperature, Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen Output
NEC Cord Designation: SJTOWBase Style: Magnetic and Eye Bolt
NEMA Plug Configuration: 5-15pColor: Yellow
Lumens: 3400Lamp Watts: 50
Voltage: 120VACCord Length: 6 ft.
Rated Life: 10,000 hr.Gauge/Conductor: 18/3
Safety Rated: Not Safety RatedReplacement Lamp: Mfr. No. MXR50/U/MED
Guard Type: PolycarbonateCountry of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type HID, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 50, Lumens 3400, Color Yellow, Base Style Magnetic and Eye Bolt, Job Site Lighting Max. Height 9-1/4 In., Not Safety Rated, Lamp Included Yes, Rated Life 10,000 hr., Cord Length 6 ft., NEC Cord Designation SJTOW, Gauge/Conductor 18/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate, Replacement Lamp Mfr. No. MXR50/U/MED

Reviews