KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8500 Lumens, Metal Halide Temporary Job Site Light

W F HARRIS LIGHTING| Zoro #: G1028632| Mfr #: 1200-WL-HD-100-MH

$372.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: 5-15p
Voltage: 120VAC
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028632 Mfr #: 1200-WL-HD-100-MH
NEMA Plug Configuration: 5-15pVoltage: 120VAC
Color: YellowLumens: 8500
Lamp Included: YesLight Distribution: Flood
Item: Temporary Job Site LightFeatures: -20 Degrees F Minimum Starting Temperature, Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen Output
Replacement Lamp: Mfr. No. MVR100/U/MEDNumber of Lamp Heads: 1
Guard Type: PolycarbonateLamp Watts: 100
Cord Length: 6 ft.Job Site Lighting Max. Height: 12"
Includes: Eye Hook, MagnetRated Life: 10,000 hr.
Gauge/Conductor: 14/3Safety Rated: Not Safety Rated
Lamp Type: HIDBase Style: Magnetic and Eye Bolt
NEC Cord Designation: SJOOWStandards: ETL
Country of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type HID, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 100, Lumens 8500, Color Yellow, Base Style Magnetic and Eye Bolt, Job Site Lighting Max. Height 12 In., Not Safety Rated, Lamp Included Yes, Rated Life 10,000 hr., Cord Length 6 ft., NEC Cord Designation SJOOW, Gauge/Conductor 14/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate, Replacement Lamp Mfr. No. MVR100/U/MED

Reviews