BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Temp Job Site Light, 120V, 40W

W F HARRIS LIGHTING| Zoro #: G0270401| Mfr #: 100-WL4K4-LED-CTWL

$549.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteLamp Included: YesLight Distribution: Flood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270401 Mfr #: 100-WL4K4-LED-CTWL
Color: WhiteLamp Included: Yes
Light Distribution: FloodIncludes: Magnet
Safety Rated: Not Safety RatedLumens: 4400
Guard Type: PolycarbonateStandards: ETL
Item: Temporary Job Site LightFeatures: Corrosion and Impact Resistant Fiberglass Reinforced Polyester Housing Is Non-conductive, Clear Prismatic Polycarbonate Lens Interior For Diffused Lumen Output, Rounded Corners Increase Impact Strength and User Safety, 16 Gauge Steel Painted With Red Enamel Cart
NEMA Plug Configuration: 5-15pGauge/Conductor: 18/3
Lamp Type: LedVoltage: 120VAC
Base Style: Magnetic and Eye BoltNEC Cord Designation: SJTOW
Job Site Lighting Max. Height: 8-3/4"Cord Length: 6 ft.
Number of Lamp Heads: 1Rated Life: 100,000 hr.
Lamp Watts: 40Country of Origin (subject to change): United States

Description

Temporary Job Site Light, Magnetic, Corded (AC), Lumens 4400, Number of Lamp Heads 1, Cord Length - Job Site Lighting 6 ft., Max. Extension Height 8-3/4 In., Light Technology LED, Light Distribution - Job Site Lighting Flood, Not Safety Rated, Voltage 120VAC, Lamp Watts 40, Color White, Lamp Included Yes, Rated Life 100,000 hr.

Reviews