Temp Job Site Light, 120V, 40W, 1583L

W F HARRIS LIGHTING| Zoro #: G2329171| Mfr #: 100-WL4K4-LED

$446.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Lamp Heads: 1
Job Site Lighting Max. Height: 5-3/4"
Lamp Type: Led
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329171 Mfr #: 100-WL4K4-LED
Number of Lamp Heads: 1Job Site Lighting Max. Height: 5-3/4"
Lamp Type: LedLight Distribution: Flood
Cord Length: 6 ft.Standards: ETL
Includes: MagnetLamp Included: Yes
Features: Corrosion and Impact Resistant Fiberglass Reinforced Polyester Housing Is Non-conductive, Clear Prismatic Polycarbonate Lens Interior For Diffused Lumen Output, Rounded Corners Increase Impact Strength and User SafetyNEC Cord Designation: SJTOW
Base Style: Magnetic and Eye BoltNEMA Plug Configuration: 5-15p
Color: WhiteLumens: 4400
Lamp Watts: 40Voltage: 120VAC
Rated Life: 100,000 hr.Gauge/Conductor: 18/3
Safety Rated: Not Safety RatedGuard Type: Polycarbonate
Country of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type LED, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 40, Lumens 4400, Color White, Base Style Magnetic and Eye Bolt, Job Site Lighting Max. Height 5-3/4 In., Not Safety Rated, Lamp Included Yes, Rated Life 100,000 hr., Cord Length 6 ft., NEC Cord Designation SJTOW, Gauge/Conductor 18/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate

Reviews