BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

W F HARRIS LIGHTING 3200 Lumens CFL Temporary Job Site Light

W F HARRIS LIGHTING| Zoro #: G0987481| Mfr #: 30-WL-42-PLT

$126.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowLamp Included: YesIncludes: Magnet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987481 Mfr #: 30-WL-42-PLT
Color: YellowLamp Included: Yes
Includes: MagnetLumens: 3200
Cord Length: 6 ft.Features: 0 Degrees F Minimum Starting Temperature, Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen Output
Item: Temporary Job Site LightVoltage: 120VAC
NEC Cord Designation: SJTOWJob Site Lighting Max. Height: 10"
Rated Life: 10,000 hr.Lamp Watts: 42
Standards: ETLReplacement Lamp: Mfr. No. F42TBX/841/A/ECO
Safety Rated: Not Safety RatedGuard Type: Polycarbonate
NEMA Plug Configuration: 5-15pLight Distribution: Flood
Gauge/Conductor: 18/3Lamp Type: Fluorescent
Base Style: Magnetic and Eye BoltNumber of Lamp Heads: 1
Country of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 42, Lumens 3200, Color Yellow, Base Style Magnetic and Eye Bolt, Job Site Lighting Max. Height 10-1/4 In., Not Safety Rated, Lamp Included Yes, Rated Life 10,000 hr., Cord Length 6 ft., NEC Cord Designation SJTOW, Gauge/Conductor 18/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate, Replacement Lamp Mfr. No. F42TBX/841/A/ECO

Reviews