Incandescent Yellow Temporary Job Site Light

W F HARRIS LIGHTING| Zoro #: G0961852| Mfr #: 300-WL-INC

$89.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: YellowReplacement Lamp: Mfr. No. 100A/RS/130v
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961852 Mfr #: 300-WL-INC
Voltage: 120VACColor: Yellow
Replacement Lamp: Mfr. No. 100A/RS/130vCord Length: 6 ft.
Gauge/Conductor: 18/3Job Site Lighting Max. Height: 9-1/4"
NEMA Plug Configuration: 5-15pIncludes: Magnet
Base Style: Magnetic and Eye BoltStandards: ETL
Item: Temporary Job Site LightNumber of Lamp Heads: 1
Lamp Watts: 75Lamp Type: incandescent
Guard Type: PolycarbonateLamp Included: No
Features: Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen OutputSafety Rated: Not Safety Rated
NEC Cord Designation: SJTOWLight Distribution: Flood
Country of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type Incandescent, Number of Lamp Heads 1, Voltage 120VAC, Color Yellow, Base Style Magnetic and Eye Bolt, Job Site Lighting Max. Height 9-1/4 In., Not Safety Rated, Lamp Included No, Cord Length 6 ft., NEC Cord Designation SJTOW, Gauge/Conductor 18/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate, Replacement Lamp Mfr. No. 100A/RS/130v

Reviews