SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6300 Lumens, High Pressure Sodium Temporary Job Site Light

W F HARRIS LIGHTING| Zoro #: G2131674| Mfr #: 300-WL-70-HPS

$183.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTOWColor: YellowReplacement Lamp: Mfr. No. LU70/MED/ECO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131674 Mfr #: 300-WL-70-HPS
NEC Cord Designation: SJTOWColor: Yellow
Replacement Lamp: Mfr. No. LU70/MED/ECONEMA Plug Configuration: 5-15p
Includes: MagnetBase Style: Magnetic and Eye Bolt
Number of Lamp Heads: 1Lamp Watts: 70
Lamp Included: YesRated Life: 24,000 hr.
Standards: ETLVoltage: 120VAC
Cord Length: 6 ft.Gauge/Conductor: 18/3
Features: -40 Degrees F Minimum Starting Temperature, Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen OutputJob Site Lighting Max. Height: 9-1/4"
Lumens: 6300Item: Temporary Job Site Light
Lamp Type: HIDGuard Type: Polycarbonate
Safety Rated: Not Safety RatedLight Distribution: Flood
Country of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type HID, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 70, Lumens 6300, Color Yellow, Base Style Magnetic and Eye Bolt, Job Site Lighting Max. Height 9-1/4 In., Not Safety Rated, Lamp Included Yes, Rated Life 24,000 hr., Cord Length 6 ft., NEC Cord Designation SJTOW, Gauge/Conductor 18/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate, Replacement Lamp Mfr. No. LU70/MED/ECO

Reviews