SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Temp Job Site Light, 120V, 94W

W F HARRIS LIGHTING| Zoro #: G1880566| Mfr #: 100-WL-2-40-PLL(EB)

$261.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTOWColor: WhiteReplacement Lamp: Mfr. No. F40/30BX/SPX41
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880566 Mfr #: 100-WL-2-40-PLL(EB)
NEC Cord Designation: SJTOWColor: White
Replacement Lamp: Mfr. No. F40/30BX/SPX41NEMA Plug Configuration: 5-15p
Includes: MagnetBase Style: Magnetic and Eye Bolt
Number of Lamp Heads: 1Lamp Watts: 80
Lamp Included: YesRated Life: 20,000 hr.
Standards: ETLVoltage: 120VAC
Cord Length: 6 ft.Gauge/Conductor: 18/3
Features: Corrosion and Impact Resistant Fiberglass Reinforced Polyester Housing Is Non-conductive, Clear Prismatic Polycarbonate Lens Interior For Diffused Lumen Output, Rounded Corners Increase Impact Strength and User SafetyJob Site Lighting Max. Height: 5-3/4"
Lumens: 3150Item: Temporary Job Site Light
Lamp Type: FluorescentGuard Type: Polycarbonate
Safety Rated: Not Safety RatedLight Distribution: Flood
Country of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 80, Lumens 3150, Color White, Base Style Magnetic and Eye Bolt, Job Site Lighting Max. Height 5-3/4 In., Not Safety Rated, Lamp Included Yes, Rated Life 20,000 hr., Cord Length 6 ft., NEC Cord Designation SJTOW, Gauge/Conductor 18/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate, Replacement Lamp Mfr. No. F40/30BX/SPX41

Reviews