KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temp Job Site Light, 120V, 94W

W F HARRIS LIGHTING| Zoro #: G2445231| Mfr #: 100WL-2-40PLL-CTWL

$399.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Lamp Heads: 1
Job Site Lighting Max. Height: 8-3/4"
Lamp Type: Fluorescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445231 Mfr #: 100WL-2-40PLL-CTWL
Number of Lamp Heads: 1Job Site Lighting Max. Height: 8-3/4"
Lamp Type: FluorescentLight Distribution: Flood
Standards: ETLIncludes: Magnet
Lamp Included: YesFeatures: Corrosion and Impact Resistant Fiberglass Reinforced Polyester Housing Is Non-conductive, Clear Prismatic Polycarbonate Lens Interior For Diffused Lumen Output, Rounded Corners Increase Impact Strength and User Safety, 16 Gauge Steel Painted With Red Enamel Cart
NEC Cord Designation: SJTOWBase Style: Magnetic and Eye Bolt
NEMA Plug Configuration: 5-15pColor: White
Lumens: 3150Lamp Watts: 80
Voltage: 120VACCord Length: 6 ft.
Rated Life: 20,000 hr.Gauge/Conductor: 18/3
Safety Rated: Not Safety RatedReplacement Lamp: Mfr. No. F40/30BX/SPX41
Guard Type: PolycarbonateCountry of Origin (subject to change): United States

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 80, Lumens 3150, Color White, Base Style Magnetic and Eye Bolt, Job Site Lighting Max. Height 8-3/4 In., Not Safety Rated, Lamp Included Yes, Rated Life 20,000 hr., Cord Length 6 ft., NEC Cord Designation SJTOW, Gauge/Conductor 18/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate, Replacement Lamp Mfr. No. F40/30BX/SPX41

Reviews