W Silver

W Silver TR133060601UW 78 x 2 x 2 in. Studded T-Style Fence Post Rail Steel - Red; Pack of 5

W Silver W Silver TR133060601UW 78 x 2 x 2 in. Studded T-Style Fence Post Rail Steel - Red; Pack of 5 128606
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): United States
See full product details
$123.73
This item ships free.

Subtotal: $123.73

W Silver #128606 Specifications

  • Country of Origin (subject to change): United States

Description

FeaturesColor - RedStudded t-style fence postRail steelSize - 1.33 lbs./ft.Dimension - 78 x 2 x 2 in.Item weight - 9.1 lbs.Pack of 5

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of W Silver #128606