Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Case, 44X42X12, Brushed Silver

  • Zoro #: G0936300
  • Mfr #: 514-BB-BRS
$3,979.00 16% off
$3,337.44
  • Item: Wall-Mounted Display Case
  • Material: Laminate
  • Length (In.): 42
See full product details
This item ships free.

Waddell Display #514-BB-BRS Specifications

  • Zoro #: G0936300
  • Mfr #: 514-BB-BRS
Item: Wall-Mounted Display Case Material: Laminate
Length (In.): 42 Height (In.): 44
Depth (In.): 12 Backing: Black
Shelf Capacity (Lbs.): 20 Package Quantity: 1
Series: Quantum Color: Brushed Silver
Includes: Built-In Lock, (2) Full Length Glass Cantilevered Shelves, Interior Lighting Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Display Case,44X42X12,Brushed Silver

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #514-BB-BRS