Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Case, 72X24X24, Champagne Gold

  • Zoro #: G0936370
  • Mfr #: 575MB-GD-BS
$2,474.79 14% off
$2,123.23
  • Shelf Capacity (Lbs.): 20
  • Length (In.): 24
  • Backing: Mirror
See full product details
This item ships free.

Waddell Display #575MB-GD-BS Specifications

  • Zoro #: G0936370
  • Mfr #: 575MB-GD-BS
Shelf Capacity (Lbs.): 20 Length (In.): 24
Backing: Mirror Color: Champagne
Item: Floor Display Case Includes: Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (2) Brackets per Shelf, 12"H Base, Interior Lighting
Material: Anodized Aluminum Height (In.): 72
Series: Monarch Depth (In.): 24
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Display Case,72X24X24,Champagne Gold

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #575MB-GD-BS