Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Case, 72X24X24, Dark Bronze

  • Zoro #: G0936124
  • Mfr #: 448CB-BZ-CH
$2,372.46 9% off
$2,138.66
  • Length (In.): 24
  • Backing: Clear
  • Series: Prominence
See full product details
This item ships free.

Waddell Display #448CB-BZ-CH Specifications

  • Zoro #: G0936124
  • Mfr #: 448CB-BZ-CH
Length (In.): 24 Backing: Clear
Series: Prominence Package Quantity: 1
Material: Aluminum Color: Dark Bronze
Shelf Capacity (Lbs.): 20 Height (In.): 72
Includes: Built-In Locks, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf, 24"H Base for Storage with Lock Depth (In.): 24
Item: Floor Display Case Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Display Case,72X24X24,Dark Bronze

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #448CB-BZ-CH