Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Case, 72X36X14, Light Maple

  • Zoro #: G0936440
  • Mfr #: 601-BB-LM-BZ
$2,981.12
  • Package Quantity: 1
  • Backing: Black
  • Color: Light Maple
See full product details
This item ships free.

Waddell Display #601-BB-LM-BZ Specifications

  • Zoro #: G0936440
  • Mfr #: 601-BB-LM-BZ
Package Quantity: 1 Backing: Black
Color: Light Maple Height (In.): 72
Includes: Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) Steel Pins per Shelf, Interior Lighting Shelf Capacity (Lbs.): 20
Series: Contempo Material: Wood Laminate/Aluminum
Item: Floor Display Case Depth (In.): 14
Length (In.): 36 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Display Case,72X36X14,Light Maple

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #601-BB-LM-BZ