Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Case, 72X48X16, Navy

  • Zoro #: G0936063
  • Mfr #: 374PB-SN-NY
$2,053.36
  • Includes: Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12"H Base
  • Color: Satin/Navy
  • Item: Floor Display Case
See full product details
This item ships free.

Waddell Display #374PB-SN-NY Specifications

  • Zoro #: G0936063
  • Mfr #: 374PB-SN-NY
Includes: Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12"H Base Color: Satin/Navy
Item: Floor Display Case Series: Spirit
Height (In.): 72 Length (In.): 48
Backing: Plaque Fabric Depth (In.): 16
Shelf Capacity (Lbs.): 20 Package Quantity: 1
Material: Anodized Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Display Case,72X48X16,Navy

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #374PB-SN-NY