Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Case, 72X48X16, Red

  • Zoro #: G0935862
  • Mfr #: 374PB-BZ-RD
$1,968.95
  • Series: Spirit
  • Package Quantity: 1
  • Color: Dark Bronze/Red
See full product details
This item ships free.

Waddell Display #374PB-BZ-RD Specifications

  • Zoro #: G0935862
  • Mfr #: 374PB-BZ-RD
Series: Spirit Package Quantity: 1
Color: Dark Bronze/Red Shelf Capacity (Lbs.): 20
Material: Anodized Aluminum Length (In.): 48
Height (In.): 72 Item: Floor Display Case
Depth (In.): 16 Includes: Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12"H Base
Backing: Plaque Fabric Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Display Case,72X48X16,Red

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #374PB-BZ-RD