Waddell Display
Display Case, 72X48X16, Red, Package Quantity: 1
Mfr # 374PB-SN-RD
Zoro # G0936081
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,061.99
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Satin/Red
Explore More Products
- WADDELL DISPLAY Display Case, 72X48X16, Black 374PB-SN-BK
- WADDELL DISPLAY Display Case, 10X60X30, Dark Bronze 3160SD-BZ-LB
- WADDELL DISPLAY Counter Display Case, Cordovan, Backing: Mirror 8949M-MB-C
- WADDELL DISPLAY Lighted Floor Display Case 48x80x16, Plaque 3174PB-GD-RD
- WADDELL DISPLAY Lighted Floor Display Case 48x80x16, Plaque 2174PB-BZ-MK
- WADDELL DISPLAY Display Case, Autumn Oak, 72X48X16", Length (In.): 48 2074PB-SN-AK
- WADDELL DISPLAY Spirit Floor Display Case 48x72x16, Mirror, Bronze 374MB-BZ-OR
- WADDELL DISPLAY Colossus 60x66x20 FloorCase, Plaque, Champange 2605-PB-GD
- WADDELL DISPLAY Lighted Floor Display Case 48x76x20, 12" Base, Satin 94LFCO-SN-CD
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry BBO-C
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 6B
- Waddell Display Display Cases