Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Case, 77X48X18, Carmel

  • Zoro #: G0936580
  • Mfr #: 691K-PB-MK
$2,632.76 7% off
$2,434.95
  • Backing: Plaque Fabric
  • Depth (In.): 18
  • Series: Varsity
See full product details
This item ships free.

Waddell Display #691K-PB-MK Specifications

  • Zoro #: G0936580
  • Mfr #: 691K-PB-MK
Backing: Plaque Fabric Depth (In.): 18
Series: Varsity Item: Floor Display Case
Package Quantity: 1 Includes: Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (5) S-Hooks per Shelf, Interior Lighting
Color: Carmel Oak Shelf Capacity (Lbs.): 20
Length (In.): 48 Height (In.): 77
Material: Oak Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Display Case,77X48X18,Carmel

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #691K-PB-MK