Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Display Case, Autumn Oak, 72X48X16"

  • Zoro #: G0935652
  • Mfr #: 2074PB-GD-AK
$1,968.95
  • Includes: Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12"H Base
  • Item: Floor Display Case
  • Color: Autumn Oak
See full product details
This item ships free.

Waddell Display #2074PB-GD-AK Specifications

  • Zoro #: G0935652
  • Mfr #: 2074PB-GD-AK
Includes: Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12"H Base Item: Floor Display Case
Color: Autumn Oak Length (In.): 48
Height (In.): 72 Series: Reliant
Depth (In.): 16 Material: Oak
Shelf Capacity (Lbs.): 20 Backing: Plaque Fabric
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Display Case,Autumn Oak,72X48X16"

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #2074PB-GD-AK