Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Display Case, Cherry, 24"LX15"D

  • Zoro #: G0936833
  • Mfr #: VANT24RCHY
$3,727.77
  • Package Quantity: 1
  • Item: Floor Display Case
  • Depth (In.): 15
See full product details
This item ships free.

Waddell Display #VANT24RCHY Specifications

  • Zoro #: G0936833
  • Mfr #: VANT24RCHY
Package Quantity: 1 Item: Floor Display Case
Depth (In.): 15 Series: Vantage
Material: Laminated Plywood Height (In.): 72
Includes: Hidden Latch, Built-In Levelers, (3) Full Length Cantilevered Glass Shelves, LED Strip Lighting Color: Cherry
Length (In.): 24 Backing: Laminate
Shelf Capacity (Lbs.): 20 Type: Autumn Oak
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Display Case,Cherry,24"LX15"D

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #VANT24RCHY