Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Floor Display Case, Autumn

  • Zoro #: G0936754
  • Mfr #: 893K-PB-AK
$2,135.22
  • Material: Hardwood
  • Backing: Plaque Fabric
  • Color: Natural Oak
See full product details
This item ships free.

Waddell Display #893K-PB-AK Specifications

  • Zoro #: G0936754
  • Mfr #: 893K-PB-AK
Material: Hardwood Backing: Plaque Fabric
Color: Natural Oak Series: Heritage
Includes: (4) Half-Length Shelves, (2) Keys, Floor Leveler Item: Floor Display Case
Shelf Capacity (Lbs.): 25 Depth (In.): 18 in
Length (In.): 48 in Height (In.): 76 in
Type: Display Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standard Floor Display Case,Autumn

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #893K-PB-AK