Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Floor Display Case, Autumn

  • Zoro #: G0936675
  • Mfr #: 891K-MB-AK
$1,814.02
  • Backing: Mirror
  • Series: Heritage 891
  • Item: Floor Display Case
See full product details
This item ships free.

Waddell Display #891K-MB-AK Specifications

  • Zoro #: G0936675
  • Mfr #: 891K-MB-AK
Backing: Mirror Series: Heritage 891
Item: Floor Display Case Depth (In.): 18
Material: Hardwood Includes: Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 10"H Base
Shelf Capacity (Lbs.): 20 Color: Autumn Oak
Length (In.): 48 Height (In.): 70
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standard Floor Display Case,Autumn

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #891K-MB-AK