Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Floor Display Case, Carmel

  • Zoro #: G0936711
  • Mfr #: 893K-PB-MK
$2,230.62
  • Series: Heritage 893
  • Item: Floor Display Case
  • Color: Carmel Oak
See full product details
This item ships free.

Waddell Display #893K-PB-MK Specifications

  • Zoro #: G0936711
  • Mfr #: 893K-PB-MK
Series: Heritage 893 Item: Floor Display Case
Color: Carmel Oak Depth (In.): 18
Length (In.): 48 Shelf Capacity (Lbs.): 20
Includes: Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, Cornice with Light, 10"H Base Material: Hardwood
Height (In.): 76 Backing: Plaque Fabric
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standard Floor Display Case,Carmel

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Waddell Display #893K-PB-MK