PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1P Standard Plug In Circuit Breaker 20A 120VAC

WADSWORTH| Zoro #: G2287713| Mfr #: UBIA20NI

$44.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 20For Use With: Wadsworth Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287713 Mfr #: UBIA20NI
Amps: 20For Use With: Wadsworth Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120VAC
Standards: UL, ETL ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBIALength: 3.75"
Max. Wire Size: 6 AWGWidth: 1.00"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 2.70"Circuit Breaker Type: Standard
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Wadsworth Load Centers, Series UBIA, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 1.00 In., Depth 2.70 In., Standards UL, ETL Listed, Max. AIR Rating 10 kA

Reviews