PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Standard Plug In Circuit Breaker 20A 120/240VAC

WADSWORTH| Zoro #: G1087737| Mfr #: UBIA220NI

$89.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 20For Use With: Wadsworth Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087737 Mfr #: UBIA220NI
Amps: 20For Use With: Wadsworth Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: UL, ETL ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBIALength: 3.75"
Max. Wire Size: 6 AWGWidth: 2.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.70"Circuit Breaker Type: Standard
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Wadsworth Load Centers, Series UBIA, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Length 3.75 In., Width 2.00 In., Depth 2.70 In., Standards UL, ETL Listed, Max. AIR Rating 10 kA

Reviews