Skip to Main Content
customer-service Help
Wagner

Airless Paint Sprayer, 1 HP, 0.44 gpm

Wagner Airless Paint Sprayer, 1 HP, 0.44 gpm 805-016
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,534.15
  • Item: Airless Paint Sprayer
  • HP: 1 hp
  • Flow Rate: 0.44 gpm
See full product details
This item ships free.
Total: $1,534.15

Wagner #805-016 Specifications

  • Item: Airless Paint Sprayer
  • HP: 1 hp
  • Flow Rate: 0.44 gpm
  • Operating Pressure: 3,000 psi
  • Guns Supported: 1
  • Tip Size Included: 0.015 in
  • Hose Length: 25 ft
  • Includes: Gun, Hose, Tip
  • Width: 26 3/4 in
  • Style: High Rider
  • Height: 34 1/2 in
  • Voltage: 120V AC
  • Amps AC: 9.0 A
  • Length: 50 in
  • For Use With: One or Five Gallon Bucket
  • Max. Hose Length: 25 ft
  • Max. Tip Size: 0.015 in
  • Length (Straight Wireway): 50 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Airless Paint Sprayer, High Rider Style, 1 hp HP, Flow Rate 0.44 gpm, Voltage 120V AC, Amps AC 9.0 A, Operating Pressure 3,000 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.015 in, Hose Length 25 ft, Max. Hose Length 25 ft, Height 34 1/2 in, Length 50 in, Width 26 3/4 in, For Use With One or Five Gallon Bucket, Includes Gun, Hose, Tip

Reviews of Wagner #805-016