customer-service Help
Wagner

Airless Paint Sprayer, 3/8 HP, 120VAC

Wagner Airless Paint Sprayer, 3/8 HP, 120VAC 0580678
Tap to zoom
Hover or click to zoom
$258.42
  • Item: Airless Paint Sprayer
  • HP: 3/8 hp
  • Flow Rate: 0.24 gpm
See full product details
This item ships free.

Total: $258.42

Wagner #0580678 Specifications

  • Item: Airless Paint Sprayer
  • HP: 3/8 hp
  • Flow Rate: 0.24 gpm
  • Operating Pressure: 1,600 psi
  • Guns Supported: 1
  • Tip Size Included: 0.015 in
  • Hose Length: 25 ft
  • For Use With: Architectural Paints, Coatings, Exteriors, Interior, Latex, Metal, Stains
  • Voltage: 120V AC
  • Length: 13 in
  • Max. Hose Length: 75 ft
  • Width: 12 in
  • Paint Sprayer Sub-Brand: Control Pro 130
  • Style: Stand
  • Amps AC: 4.0 A
  • Height: 12 in
  • Max. Tip Size: 0.015 in
  • Length (Straight Wireway): 13 in
  • Product Type: Airless Paint Sprayer
  • Country of Origin (subject to change): China

Description

Airless Paint Sprayer, Control Pro 130, Stand Style, 3/8 hp HP, Flow Rate 0.24 gpm, Voltage 120V AC, Amps AC 4.0 A, Operating Pressure 1,600 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.015 in, Hose Length 25 ft, Max. Hose Length 75 ft, Height 12 in, Length 13 in, Width 12 in, For Use With Architectural Paints, Coatings, Exteriors, Interior, Latex, Metal, Stains

Restrictions and Compliance

Reviews of Wagner #0580678