Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Handheld Paint Sprayer, 110VAC, 6.6 gph.

  • Zoro #: G0086077
  • Mfr #: 0525027

$100.74

Details
  • Item: Handheld Paint Sprayer
  • Max. Flow: 6.6 gph
  • Features: Less Overspray, Superior Coverage, Sprays Stains, Sealers, Oil Paints, Latex Paints
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wagner #0525027 Specifications

  • Zoro #: G0086077
  • Mfr #: 0525027
Item: Handheld Paint Sprayer Max. Flow: 6.6 gph
Features: Less Overspray, Superior Coverage, Sprays Stains, Sealers, Oil Paints, Latex Paints Spray Pattern: Adjustable Horizontal and Vertical
Capacity: 1 qt. Voltage: 110vac
Paint Sprayer Sub-Brand: Power Painter Plus Speed: Single
Includes: EZ Tilt Flexible Suction Tube with Sure Prime Valve, Dual Tip Country of Origin (subject to change): China

Description

Handheld Paint Sprayer, Power Painter Plus, Capacity 1 qt., Max. Flow 6.6 gph, Single Speed, Spray Pattern Adjustable Horizontal and Vertical, Voltage 110VAC, Less Overspray, Superior Coverage, Sprays Stains, Sealers, Oil Paints, Latex Paints, Includes EZ Tilt Flexible Suction Tube with Sure Prime Valve, Dual Tip

Reviews of Wagner #0525027