Skip to Main Content
customer-service Help
Wagner

Heat Gun, 120VAC, 1200 Watt

Wagner Heat Gun,  120VAC,  1200 Watt 0503059
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.12
  • Item: Heat Gun
  • Voltage: 120VAC
  • Air Volume: 20 cfm
See full product details
Orders over $75 ship free.
Total: $32.12

Wagner #0503059 Specifications

  • Item: Heat Gun
  • Voltage: 120VAC
  • Air Volume: 20 cfm
  • Watts: 1200
  • Amps AC: 10
  • Corded/Banded: Corded
  • Heating Element Material: Coiled Wire
  • LCD Display: No
  • Stand Included: Yes
  • Heat Control Switch: Slide
  • Minimum Temperature: 750 Degrees F
  • Tool Weight: 1.5 lb
  • Min. Temperature: 600 Degrees F and Higher
  • Number of Temperature Settings: 2
  • Features: Ergonomic Design, Hanging Loop for Storage, Integrated Stand
  • Kit Contents: (1) Bare Tool, (1) Stand
  • Maximum Temperature: 1,100 Degrees F
  • Series: Furno
  • Temperature Settings: Continuously Adjustable
  • Temp. Range: 750 Degrees F to 1,100 Degrees F
  • Tool Type: Heat Gun
  • Max. Temperature: 1,000 Degrees F - 1,199 Degrees F
  • Housing Material: Polymer
  • Number of Pieces: 1
  • Handle Style: Pistol-Grip
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Furno 300 Heat Gun

Reviews of Wagner #0503059