- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Electrical
- /
- Automotive Wires & Cables
- /
- Parking Brake Cable 1992-1995 Jeep Wrangler 2.5L 4.0L, BC130875
Wagner
Parking Brake Cable 1992-1995 Jeep Wrangler 2.5L 4.0L, BC130875
- Zoro #: G6801485
- Mfr #: BC130875

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.02
Wagner #BC130875 Specifications
- Zoro #: G6801485
- Mfr #: BC130875
- Country of Origin (subject to change): Unknown
Description
Wagner Brake hydraulics deliver improved OE-design products to the aftermarket giving you the capability to repair and improve a brake system with the finest products possible. Coverage for foreign, domestic, passenger car, light trucks, SUVs and vans. Wagner Brake parking brake cable's built a reputation in the automotive industry for quality and craftmanship. We manufacture parking brake cable's for virtually every automobile on the road today.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Wagner #BC130875
Explore more
- WAGNER Parking Brake Cable 1993-1994 Ford Explorer, BC132103 BC132103
- WAGNER Parking Brake Cable, BC140400 BC140400
- WAGNER Parking Brake Cable, BC141915 BC141915
- WAGNER Parking Brake Cable, BC141732 BC141732
- WAGNER Parking Brake Cable, BC138088 BC138088
- WAGNER Parking Brake Cable, BC140184 BC140184
- AIR LIFT DUAL NEEDLE PNEUMATIC GAUGE W/2 SWITCHES 26229
- Wagner Automotive Wires & Cables