KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Painter Max, Max Flow 7.2 GPH

WAGNER| Zoro #: G1930117| Mfr #: 0525032

$190.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Speed: Two
Includes: 5 Foot Remote Suction Set, Additional Atomizer Valve, 1.5 Quart Cup, Cleaning Brush
Max. Flow: 7.2 gph
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930117 Mfr #: 0525032
Speed: TwoIncludes: 5 Foot Remote Suction Set, Additional Atomizer Valve, 1.5 Quart Cup, Cleaning Brush
Max. Flow: 7.2 gphItem: Handheld Paint Sprayer
Spray Pattern: Up to 12"Capacity: 1-1/2 qt.
Features: Dual TipVoltage: 120VAC
Country of Origin (subject to change): China

Description

Handheld Paint Sprayer, Capacity 1-1/2 qt., Max. Flow 7.2 gph, Four Speed, Spray Pattern Up to 12 In., Voltage 120 VAC, Dual Tip, Includes 5 Foot Remote Suction Set, Additional Atomizer Valve, 1.5 Quart Cup, Cleaning Brush

Reviews