Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stationary Sprayer, 1.5 qt Capacity, 3 psi

  • Zoro #: G0098220
  • Mfr #: 0529021

$217.96

  • Pattern Size: 1/4" to 12"
  • Amps: 10
  • Number of Stages: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Wagner #0529021 Specifications

  • Zoro #: G0098220
  • Mfr #: 0529021
Pattern Size: 1/4" to 12" Amps: 10
Number of Stages: 0 Nozzle Size: Variable
Hose Length: 11-1/2" Paint Type: Untinned, Primers
Tank Capacity: 1.5 qt. For Use With: Paints, Stains, Lacquer, Polyurethane
Includes: Turbine, Spray Nozzle, Detail Finish Nozzle Hose, Manual Number of Settings: 3
Voltage: 120 Item: Stationary Sprayer
Paint Sprayer Sub-Brand: Flexio 890 Max. Pressure: 3 psi
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Often used for industrial and commercial painting, HVLP paint sprayers have varying capacities—select a sprayer that suits the scale of your particular job. Wagner Stationary Sprayer include characteristics like: For Use With: Paints, Stains, Lacquer, Polyurethane, Nozzle Size: Variable.

Reviews of Wagner #0529021