Wago
END PLATE 2 MM/0.079, INCHES THICK GREY,
- Zoro #: G2794618
- Mfr #: 282-334
Hover or click to zoom Tap to zoom
Help us improve our
product images
$1.13
Must order in multiples of 15
Subtotal: $16.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wago #282-334 Specifications
- Zoro #: G2794618
- Mfr #: 282-334
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Wago #282-334
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WAGO DIN RAIL 35 X 7.5 MM X2M LONG, 18MMX5.2MM SLOTS, STEEL 210-115
- WAGO HEADER WITH FIXING FLANGE 231-640/019-000
- WAGO MULTI MARKING SYSTEM, HORIZONTAL 41-50, 793-5506
- WAGO MULTI MARKING SYSTEM, HORIZONTAL 1-10, 793-5502
- WAGO END / INTERMEDIATE PLATE, ORANGE, 2006-1392
- WAGO END PLATE FOR 2006-1201, 1MM GREY, 2006-1291
- WAGO COMB TYPE JUMPER BAR, INSULATED 3-POLE NOMINAL, 281-483
- WAGO MARKING CARD, MARKS: 31-40 (10X), 793-605
- WAGO END AND INTERMEDIATE PLATE, 2 MM / 0.079" THICK, ORANGE 279328
- CORCOM 15EHT6=F7670 S0 15EHT6
- TE CONNECTIVITY 10VSK1=F7242 S0 6609036-9
- Wago Electrical Parts