customer-service Help
Wahl

Pressure Gauge, 0 to 6 psi, 3/4 in MNPT, Steel, Painted Black

Wahl Pressure Gauge,  0 to 6 psi,  3/4 in MNPT,  Steel,  Painted Black 40KBDLA6#Hg
Hover or click to zoom Tap to zoom
$115.54
  • Item: Pressure Gauge
  • Connection Location: Stem Mount Lower
  • Connection Size: 3/4 in NPT Process Connection
See full product details
This item ships free.

Total: $115.54

Wahl #40KBDLA6#HG Specifications

  • Item: Pressure Gauge
  • Connection Location: Stem Mount Lower
  • Connection Size: 3/4 in NPT Process Connection
  • Gauge Application: Test For Leaks in Residential and Commercial Gas, Air and Water Lines, Test For Leaks in Drain, Waste and Vent Lines, Test For Low Pressure Plumbing Lines
  • Includes: Hex Body And Schrader Air Valve
  • Range: 0 to 12 in Hg, 0 to 6 psi
  • Accuracy: +/- 2.1.2%
  • Material: Steel
  • Color: Black
  • Diameter: 4"
  • Gauge Primary Range Values: 0 to 6
  • Gauge Primary Range Units: psi
  • Gauge Connection Type: MNPT
  • Gauge Connection Size: 3/4 in
  • Basic Gauge Case Material: Steel
  • Case Color: Painted Black
  • Features: Dual Scale (psi/in Hg) Dual Color, Equipped with Set Hand, Heavy Duty Construction Solid Brass Internal Body, Heavy Duty Gear Movement, Phosphor Bronze Diaphragn Internals, Plastic Lens
  • Gauge Connection Location: Bottom Right
  • Gauge Primary Range Smallest Graduation: 0.1
  • Gauge Secondary Range Values: 0 to 12
  • Gauge Case Color: Black
  • Gauge Panel Mountable: No
  • Gauge Secondary Range Units: in Hg
  • Series: 40 KB
  • Calibration Certificate Included: No
  • Gauge Special Options: Maximum Reading Pointer
  • Gauge Nominal Dial Size: 4 in
  • Smallest Graduation: 1/10th psi or 1/2 in Hg
  • Operating Temp. Range: -4 Degrees to 160 Degrees F
  • Gauge Case Material: Steel
  • Pressure and Vacuum Gauge Type: Pressure Gauge
  • Manufacturers Warranty Length: 1 yr
  • Liquid Filled: No
  • Socket Material: Brass
  • Pressure Gauge Type: Gas Line Pressure Test Kit
  • (Hidden) Merchandised Type: Gas Line Pressure Test Kit x 40KBDLA6#Hg
  • Primary Pressure Range: 0 to 6
  • Secondary Pressure Range: 0 to 12
  • Dial Color: White
  • Accuracy Scale: Full Scale
  • Process Connection Type: NPT
  • Manufacturer Warranty Length: 1 yr
  • Freeze Resistant Movement: No
  • Nominal Dial Size: 4 in
  • Secondary Pressure Scale Color: Blue
  • Primary Scale Minor Graduations: 0.1
  • Case Finish: Painted
  • Scale Type: Dual
  • Secondary Scale Minor Graduations: 0.5
  • Sensor Material: Bronze
  • Compatible Process Media: Air, Gas, Water
  • Secondary Scale Units: in Hg
  • Sensor Type: Bourdon Tube
  • Primary Pressure Scale Color: Black
  • Pressure Gauge or Kit Type: Low Pressure Gas & Water Test Gauge
  • Process Connection Location: Bottom
  • Pointer Characteristics: Set hand, Set Pointer for Leak Off
  • Primary Scale Units: psi
  • Lens Material: Plastic
  • Pressure Range Type: Pressure
  • Ambient Operating Temperature Range: -4 Degrees to 160 Degrees F (-20 Degrees to -60 Degrees C)
  • Accuracy Grade: ASME B40.100 Grade 1A
  • Case Diameter: 4 in
  • Gauge Mounting Type: Stem-Mount
  • Mounting Type: Stem-Mount
  • Country of Origin (subject to change): China

Description

Gas Test Gauge, 4 In, Connection Size 3/4 In NPT, Connection Location Stem Mount Lower, Accuracy (%) 1%, Case Material Steel, Display 4 In (100mm) White Aluminum With Black And Blue Markings, Display Units PSI or Hg, Resolution 1/10th PSI or 1/2 In Hg, Operating Temp. Range (F) (-4F) to 160F, Series 40 KB, Includes Hex Body And Schrader Air Valve, Manufacturers Warranty Length 1 Year, Range 6 PSI-12 In Hg

Reviews of Wahl #40KBDLA6#HG