Truck Bed Tent - Water-Resistant Camper Shell for 5.5 to 6ft Truck Bed - Fits 2 by

  • Mfr # 75-CMP1148

  • Zoro # G213878387


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Length
7.6 in
Color
Blue/Gray
Width
4.6 in
Material
Polyethylene
Depth
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1148
Zoro #
G213878387
UPC #
197315593638
Country of Origin
Bangladesh

Dimensions

Length
7.6 in
Width
4.6 in
Depth
5.4 in

Details

Color
Blue/Gray
Material
Polyethylene

Description

Rest easy wherever adventure takes you with the Truck Bed Tent 5.5 ft Camper by Wakeman. Use this truck bed camper during road trips, hunting weekends, outdoor overnights, or anytime you want to transform your 5.5 to 6 ft truck bed into comfortable accommodation for up to 2 adults. This easy-to-assemble truck topper features fiberglass tent poles, a removable rainfly, mesh windows and air vents, and 3 interior storage pockets to keep your camping gear neat and organized while enjoying the great outdoors.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Truck Tents for Camping 5.5 Bed by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Transform your 5.5 to 6ft truck bed into comfortable accommodation for up to 2 adults with this tailgate tent
  • •The truck camping tent features durable fiberglass poles, a removable rainfly, excellent ventilation, and 3 built-in organizer pockets, including a clear pocket for holding a tablet
  • •This cozy truck camper has two arched side windows and mesh ceiling vents to maximize airflow, while the water-resistant materials and included rainfly help you stay dry
  • •Set up and tear down of this pickup truck tent is quick and easy, and when you are finished with your trip, you can simply place the camp tent components back into the included carrying bag
  • •Materials: 600MM Poly Taffeta, 68D Poly Mesh, Polyethylene, and Fiberglass
  • •Dimensions: (L) 7.6 x (W) 4.6 x (H) 5.4-feet; Door: (L) 42 x (W) 44-inches; Packed: (L) 23.5 x (W) 7.25 x (H) 7.25-inches; Center Height: 65-inches; Weight: 11lbs
  • •Color: Blue and Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.