KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bouillon Spoon, Length 5 3/4 In, PK24

WALCO| Zoro #: G1301876| Mfr #: 8012

$62.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pattern: Art Deco
Item: Bouillon Spoon
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301876 Mfr #: 8012
Pattern: Art DecoItem: Bouillon Spoon
Material: stainless steelLength: 5-3/4"
Country of Origin (subject to change): China

Description

Bouillon Spoon, Art Deco Pattern, Material Stainless Steel, Length 5-3/4 In., Package Quantity 24

Reviews