Bouillon Spoon, Length 6 In, PK24

WALCO| Zoro #: G1776844| Mfr #: 9212

$97.65 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Stainless SteelItem: Bouillon SpoonLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776844 Mfr #: 9212
Material: Stainless SteelItem: Bouillon Spoon
Length: 6"Pattern: Classic Bead
Country of Origin (subject to change): China

Description

Bouillon Spoon, Classic Bead Pattern, Material Stainless Steel, Length 6 In., Package Quantity 24

Reviews