SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bouillon Spoon, Length 6 In, PK24

WALCO| Zoro #: G2140092| Mfr #: 9412

$125.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Stainless SteelItem: Bouillon SpoonLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140092 Mfr #: 9412
Material: Stainless SteelItem: Bouillon Spoon
Length: 6"Pattern: Lancer
Country of Origin (subject to change): China

Description

Bouillon Spoon, Lancer Pattern, Material Stainless Steel, Length 6 In., Package Quantity 24

Reviews