KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dessert Spoon, Length 6 15/16 In, PK24

WALCO| Zoro #: G2295027| Mfr #: 7207

$3.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless Steel
Length: 6-15/16"
Pattern: Windsor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295027 Mfr #: 7207
Material: Stainless SteelLength: 6-15/16"
Pattern: WindsorCountry of Origin (subject to change): China

Description

Dessert Spoon, Windsor Pattern, Material Stainless Steel, Length 6-15/16 In., Package Quantity 24

Reviews